Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 7P.5

  • Mfr # 282815-7

  • Zoro # G100930136


product price: $1.49
/ea
Sold in multiples of 1200 for $1,788.00

Key Features

Interlock
Without
Voltage (VAC)
300
Screw Flange
Without
Closed End
Without
Mounting Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282815-7
Zoro #
G100930136
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Interlock
Without
Voltage (VAC)
300
Screw Flange
Without
Closed End
Without
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Block Type
None
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
Contact Mount
Through Hole
Centerline
5.08 mm [ .2 in ]
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Number of Positions
7
Mating Angle
90°
Connector Style
Header
Threaded Flange
Without
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Screwless Terminal Block
No
Shrouded
Yes
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.