Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 1&2 10POS

  • Mfr # 1-282888-1

  • Zoro # G900929910


product price: $14.75
/ea
Sold in multiples of 500 for $7,375.00

Key Features

Voltage
300 VAC
Housing Material
PA 6.6
Wire Entry Angle
Side
Number of Positions
10
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282888-1
Zoro #
G900929910
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Housing Material
PA 6.6
Wire Entry Angle
Side
Number of Positions
10
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Wire Range
30 to 12 AWG
Contact Mount
Through Hole
Stacked Levels
Level 1/Level 2
Contact Current Rating (Max)
17.5 A
Side Stackable
Yes
Contact Base Material
Brass
Marking Color
White
Screwless Terminal Block
Yes
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Closed End
Without
Block Type
Stacking w/interlock
Current Rating (Max)
17.5 A
Number of Rows
2
Interlock
With
Screw Flange
Without
Connector System
Wire-to-Board
Housing Color
Green
Centerline (Pitch)
.197 in
Mounting Angle
Vertical
Operating Temperature Range
-40 to 110°C
Screw Material
Brass
Screw Plating Material
Nickel
Circuit Application
Power & Signal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.