Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 1&2 2P. 5

  • Mfr # 282888-2

  • Zoro # G300930066


product price: $2.59
/ea
Sold in multiples of 33 for $85.47

Key Features

Voltage
300 VAC
Contact Mount
Through Hole
Screw Flange
Without
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282888-2
Zoro #
G300930066
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Contact Mount
Through Hole
Screw Flange
Without
Number of Positions
2
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Side Stackable
Yes
Contact Base Material
Brass
Number of Rows
2
Screwless Terminal Block
Yes
Interlock
With
Current Rating (Max)
17.5 A
Screw Material
Brass
Wire Entry Angle
Side
Housing Material
PA 66
Closed End
Without
Stacked Levels
Level 1/Level 2
Marking Color
White
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-40 to 110°C
Connector Style
Header
Housing Color
Green
Centerline (Pitch)
.197 in
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Contact Current Rating (Max)
17.5 A
Connector System
Wire-to-Board
Wire Range
30 to 12 AWG
Mounting Angle
Vertical
Connector Mounting Type
Board Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.