Zoro Homepage

TERMI-BLOK PCB MOUNT 1&2 3P. 5

  • Mfr # 282888-3

  • Zoro # G700930116


product price: $4.79
/ea
Sold in multiples of 16 for $76.64

Key Features

Voltage
300 VAC
Connector Style
Header
Screw Material
Brass
Closed End
Without
Wire Entry Angle
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282888-3
Zoro #
G700930116
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Connector Style
Header
Screw Material
Brass
Closed End
Without
Wire Entry Angle
Side
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 110°C
Interlock
With
Marking Color
White
Wire Range
30 to 12 AWG
Mounting Angle
Vertical
Screw Plating Material
Nickel
Number of Rows
2
Stacked Levels
Level 1/Level 2
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Number of Positions
3
Current Rating (Max)
17.5 A
Centerline (Pitch)
.197 in
Contact Mount
Through Hole
Connector System
Wire-to-Board
Block Type
Stacking w/interlock
Screw Flange
Without
Side Stackable
Yes
Contact Current Rating (Max)
17.5 A
Connector & Contact Terminates To
Printed Circuit Board
Screwless Terminal Block
Yes
Contact Base Material
Brass
Housing Material
PA 6.6
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.