Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 35 2P.5

  • Mfr # 282847-2

  • Zoro # G300930035


product price: $1.59
/ea
Sold in multiples of 66 for $104.94

Key Features

Voltage
300 VAC
Stacked Levels
Without
Block Type
Stacking w/interlock
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282847-2
Zoro #
G300930035
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Stacked Levels
Without
Block Type
Stacking w/interlock
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without
Current Rating (Max)
17.5 A
Screw Material
Brass
Housing Material
PA 66
Contact Mount
Through Hole
Contact Current Rating (Max)
17.5 A
Circuit Application
Power & Signal
Number of Positions
2
Screw Flange
Without
Wire Protection
With
Housing Color
Green
Mounting Angle
Straight
Connector System
Wire-to-Board
Wire Range
30 to 12 AWG
Screw Plating Material
Nickel
Centerline (Pitch)
.2 in
Contact Mating Area Plating Material
Tin
Interlock
With
Connector Mounting Type
Board Mount
Closed End
Without
Screwless Terminal Block
No
Marking Color
Black
Connector Style
Header
Number of Rows
1
Side Stackable
Yes
Wire Entry Angle
35°
Operating Temperature Range
-40 to 230°F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.