Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 8P. 5

  • Mfr # 282841-8

  • Zoro # G200929832


product price: $2.79
/ea
Sold in multiples of 28 for $78.12

Key Features

Voltage
300 VAC
Wire Entry Angle
Side
Mounting Angle
Straight
Side Stackable
No
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282841-8
Zoro #
G200929832
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Entry Angle
Side
Mounting Angle
Straight
Side Stackable
No
Screw Flange
Without
Operating Temperature Range
-40 to 230°F
Block Type
Stacking w/interlock
Threaded Flange
Without
Number of Rows
1
Contact Base Material
Brass
Centerline (Pitch)
.2 in
Number of Positions
8
Housing Color
Green
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Housing Material
PA 66
Screw Plating Material
Nickel
Screwless Terminal Block
No
Contact Current Rating (Max)
17.5 A
Circuit Application
Power & Signal
Connector Style
Header
Connector System
Wire-to-Board
Wire Protection
With
Closed End
Without
Connector Mounting Type
Board Mount
Current Rating (Max)
17.5 A
Screw Material
Brass
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Interlock
With
Wire Range
30 to 12 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.