Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 2P.

  • Mfr # 282842-2

  • Zoro # G900930169


product price: $0.98
/ea
Sold in multiples of 97 for $95.06

Key Features

Screw Size
M3
Screwless Terminal Block
No
Wire Range
.03 to 2.5 mm² [ 30 to 12 AWG ]
Interlock
With
Closed End
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282842-2
Zoro #
G900930169
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
3.5 mm [ .138 in ]

Details

Screwless Terminal Block
No
Wire Range
.03 to 2.5 mm² [ 30 to 12 AWG ]
Interlock
With
Closed End
Without
Centerline
10 mm [ .394 in ]
Number of Rows
1
Mounting Angle
Vertical
Contact Base Material
Brass
Housing Material
PA 6.6
Connector Style
Receptacle
Contact Mating Area Plating Material
Tin
Housing Color
Green
Screw Material
Brass
Current Rating (Max) (A)
17.5
Screw Plating Material
Nickel
Number of Positions
2
Wire Entry Angle
Side
Applies To
Printed Circuit Board
Side Stackable
No
Stacked Levels
Without
Contact Mount
Through Hole
Block Type
None
Screw Flange
Without
Voltage (VAC)
600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.