Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 5 0MM

  • Mfr # 1546225-2

  • Zoro # G400930188


product price: $0.60
/ea
Sold in multiples of 136 for $81.60

Key Features

Voltage
300 VAC
Stacked Levels
Without
Screw Material
Brass
Connector Style
Receptacle
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546225-2
Zoro #
G400930188
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Stacked Levels
Without
Screw Material
Brass
Connector Style
Receptacle
Number of Positions
2
Closed End
Without
Contact Mating Area Plating Material
Tin
Housing Material
PA 6.6
Centerline (Pitch)
.197 in
Screw Plating Material
Nickel
Contact Base Material
Brass
Block Type
None
Wire Range
30 to 16 AWG
Screwless Terminal Block
No
Number of Rows
1
Screw Flange
Without
Side Stackable
No
Interlock
With
Current Rating (Max)
13.5 A
Wire Entry Angle
Top
Contact Mount
Through Hole
Housing Color
Gray
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Right Angle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.