Zoro Homepage

TERMI-BLOK PCB MOUNT 90 6P.

  • Mfr # 282834-6

  • Zoro # G700930031


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Voltage
150 VAC
Housing Material
PA 66
Number of Positions
6
Wire Range
30 to 16 AWG
Connector System
Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282834-6
Zoro #
G700930031
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.133 in
Screw Size
M1.6

Details

Voltage
150 VAC
Housing Material
PA 66
Number of Positions
6
Wire Range
30 to 16 AWG
Connector System
Wire-to-Board
Screw Flange
Without
Housing Color
Green
Header Type
Header Only
Centerline (Pitch)
.1 in
Contact Mount
Through Hole
Operating Temperature Range
-40 to 110°C
Connector Style
Header
Connector Mounting Type
Board Mount
Mounting Angle
Straight
Interlock
Without
Wire Entry Angle
Side
Block Type
Stacking
Number of Rows
1
Side Stackable
Yes
Closed End
Without
Screwless Terminal Block
No
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
10A
Stacked Levels
Without
Screw Plating Material
Nickel
Wire Protection
With
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Contact Current Rating (Max)
10A
Contact Base Material
Brass
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.