Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PIN HEADER.UNSH. 5M

  • Mfr # 1-1546214-4

  • Zoro # G300930189


product price: $2.15
/ea
Sold in multiples of 45 for $96.75

Key Features

Centerline
5 mm [ .197 in ]
Connector Style
Header
Number of Rows
1
Housing Material
Polyamide 6.6 GF
Applies To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1546214-4
Zoro #
G300930189
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Centerline
5 mm [ .197 in ]
Connector Style
Header
Number of Rows
1
Housing Material
Polyamide 6.6 GF
Applies To
Printed Circuit Board
Mounting Angle
Vertical
Screw Flange
Without
Closed End
Without
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Side Stackable
No
Housing Color
Gray
Current Rating (Max) (A)
15
Contact Mount
Through Hole
Threaded Flange
Without
Screwless Terminal Block
No
Block Type
Stacking
Shrouded
No
Number of Positions
14
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.