Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PLUG STACKING 2P.10

  • Mfr # 282809-2

  • Zoro # G900930053


product price: $1.49
/ea
Sold in multiples of 59 for $87.91

Key Features

Applies To
Wire/Cable
Side Stackable
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282809-2
Zoro #
G900930053
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Applies To
Wire/Cable
Side Stackable
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Material
Polyamide 6.6 GF
Screw Flange
Without
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Number of Positions
2
Shrouded
No
Screw Material
Brass
Block Type
None
Wire Entry Angle
Side
Connector Style
Plug
Mounting Angle
Right Angle
Voltage (VAC)
600
Number of Rows
1
Centerline
10.16 mm [ .4 in ]
Contact Base Material
Phosphor Bronze
Housing Color
Green
Interlock
Without
Screwless Terminal Block
No
Current Rating (Max) (A)
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.