Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK VERTICAL PLUG STACK

  • Mfr # 284047-3

  • Zoro # G300930196


product price: $2.59
/ea
Sold in multiples of 36 for $93.24

Key Features

Contact Base Material
Phosphor Bronze
Screw Size
M3
Applies To
Wire/Cable
Block Type
None
Number of Positions
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284047-3
Zoro #
G300930196
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Contact Base Material
Phosphor Bronze
Applies To
Wire/Cable
Block Type
None
Number of Positions
3
Mounting Angle
Vertical
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Wire Entry Angle
Side
Interlock
Without
Contact Mating Area Plating Material
Tin
Housing Material
PA 6.6
Voltage (VAC)
300
Current Rating (Max) (A)
15
Housing Color
Green
Screwless Terminal Block
No
Screw Plating Material
Nickel
Screw Material
Brass
Connector Style
Plug
Number of Rows
1
Screw Flange
Without
Stacked Levels
Without
Side Stackable
Yes
Centerline
5.08 mm [ .2 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.