Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 1/0 AWG, Bare Insulated, Grey

  • Mfr # 325300

  • Zoro # G300926601


product price: $8.79
/ea
Sold in multiples of 500 for $4,395.00

Key Features

Insulation Color
Grey
Maximum Wire Size
1/0 AWG
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325300
Zoro #
G300926601
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG
Overall Length
1.97 in
Barrel Inside Dia.
0.458 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Features
Inspection Slot
Seam
Standard, Closed Barrel
Wire Type
Stranded, Copper
Contact Plating Material
Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.