Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 3/8 in Stud Size, 253 mm², Bare Insulated, Grey

  • Mfr # 276963-1

  • Zoro # G500926852


product price: $42.95
/ea
Sold in multiples of 5 for $214.75

Key Features

Insulation Color
Grey
Maximum Wire Size
253 mm²
Minimum Wire Size
203 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276963-1
Zoro #
G500926852
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
253 mm²
Minimum Wire Size
203 mm²
Stud Size
3/8 in
Barrel Inside Dia.
0.876 in
Overall Length
5.82 in

Details

Item
Wire Terminal
Insulation Color
Grey
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
221 Degrees F
Standards
MIL-T-10727
Wire Type
Stranded, Copper
Seam
Long, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.