Shop PICO WIRING ACCESSORIES
See all product information
Create Account
Pico Crimp & Heat Shrink Quick Connect, 0.250in Male, 16-14 AWG Blue, 5PK
Mfr # 2229PT
Zoro # G915681018
product price:Â
$
3.99
/pk 5, $0.80/ea
Sold in multiples of 2 for $7.98
Key Features
Type
Crimp
Color
Blue
Termination Style
Crimp
Depth
1.88 in
Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2229PT
- Zoro #
- G915681018
- UPC #
- 035704522299
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.88 in
- Length
- 0.75 in
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
Details
- Item
- Wire Connector
- Type
- Crimp
- Color
- Blue
- Termination Style
- Crimp
- Material
- Copper
- Maximum Operating Temperature
- 105 Degrees C
- Maximum Voltage
- 600 V
- Insulation Material
- Polyolefin
- Minimum Operating Temperature
- -10 Degrees C
Description
Brazed Seam Terminals provide for a solid crimp with no barrel splitting. Translucent Heat Shrink Sleeve allows for visual inspection of correct wire placement. Insert stripped wire into barrel of Terminal and crimp firmly. Slowly apply heat 300 Degrees F until inner adhesive wall of sleeve softens, melts filling voids, and outer wall shrinks. Cool for a waterproof and corrosion resistant connection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov