
Ring Terminal, #10 Stud Size, 16 AWG, Pre-Insulated Insulated
Mfr # 30928
Zoro # G700927345
product price: $0.75
/eaSold in multiples of 125 for $93.75
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30928
Zoro #
G700927345
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.79 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Maximum Operating Temperature
338 Degrees F
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.115 to 0.17 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.