Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINAL PCB CRIMP LF PLTG

  • Mfr # 9-226854-0

  • Zoro # G200926596


product price: $5.69
/ea
Sold in multiples of 1500 for $8,535.00

Key Features

Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-226854-0
Zoro #
G200926596
UPC #
-
Country of Origin
United States

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Application
Signal
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.