Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 2.62 mm², 600 V, Vinyl Insulated, Yellow

  • Mfr # 34822

  • Zoro # G300927202


product price: $0.42
/ea
Sold in multiples of 178 for $74.76

Key Features

Terminal Shape
Standard Ring Tongue
Minimum Wire Size
1.04 mm²
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34822
Zoro #
G300927202
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.62 mm²
Minimum Wire Size
1.04 mm²
Stud Size
#8
Barrel Inside Dia.
0.212 in
Overall Length
1.05 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Heavy Duty; Wire Insulation Support
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
2.67 to 5.08 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.