Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 2 mm², 600 V, Vinyl, PVC Insulated, Blue, Red

  • Mfr # 52955

  • Zoro # G700927338


product price: $0.49
/ea
Sold in multiples of 200 for $98.00

Key Features

Terminal Shape
Fork
Insulation Color
Blue, Red
Minimum Wire Size
1.25 mm²
Insulation Type
Vinyl, PVC
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52955
Zoro #
G700927338
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
#6
Barrel Inside Dia.
0.195 in
Overall Length
0.811 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue, Red
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Insulation Dia
0.118 to 0.193 in
Contact Plating Material
Brass, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.