Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 16 AWG, 600 V, Vinyl, PVC Insulated, Blue

  • Mfr # 53244-2

  • Zoro # G600927056


product price: $0.40
/ea
Sold in multiples of 5000 for $2,000.00

Key Features

Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Stud Size
#8
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53244-2
Zoro #
G600927056
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.872 in
Barrel Inside Dia.
0.099 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin
Insulation Dia
0.118 to 0.193 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.