
Ring Terminal, #10 Stud Size, 10 AWG, 300 V, PTFE Insulated
Mfr # 50845-2
Zoro # G100927082
product price: $8.55
/eaSold in multiples of 10 for $85.50
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50845-2
Zoro #
G100927082
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
#10
Overall Length
1.083 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Wire Type
Regular Wire
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Terminal Orientation
Offset, Straight
Insulation Dia
0.102 to 0.214 in
Contact Plating Material
Nickel, Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.