
Ring Terminal, #6 Stud Size, 24 AWG, 300 V, PTFE Insulated
Mfr # 50830
Zoro # G200926916
product price: $4.79
/eaSold in multiples of 18 for $86.22
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Seam
Standard, Closed Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50830
Zoro #
G200926916
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
24 AWG
Stud Size
#6
Overall Length
0.74 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PTFE
Maximum Voltage
300 V
Maximum Operating Temperature
550 Degrees F
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Terminal Orientation
Offset, Straight
Insulation Dia
0.032 to 0.082 in
Contact Plating Material
Copper, Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.