Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 10 AWG, PVF2 Insulated

  • Mfr # 696424-7

  • Zoro # G100926887


product price: $1.85
/ea
Sold in multiples of 150 for $277.50

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
10 AWG
Insulation Type
PVF2
Stud Size
1/4 in
Maximum Operating Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696424-7
Zoro #
G100926887
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1.327 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Type
PVF2
Maximum Operating Temperature
302 Degrees F
Seam
Long, Closed Barrel
Wire Type
Stranded, Regular Wire
Features
Sheared Terminal; Wire Insulation Support
Insulation Dia
0.15 to 0.23 in
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.