Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 16 AWG, PVF2 Insulated, Bare

  • Mfr # 53419-1

  • Zoro # G300926915


product price: $1.69
/ea
Sold in multiples of 150 for $253.50

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Maximum Wire Size
16 AWG
Insulation Type
PVF2
Stud Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53419-1
Zoro #
G300926915
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
M6
Overall Length
1.078 in
Barrel Inside Dia.
0.153 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Type
PVF2
Maximum Operating Temperature
150 Degrees C
Wire Type
Stranded
Seam
Closed Barrel
Contact Plating Material
Tin-Lead
Terminal Orientation
Straight
Insulation Dia
0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.