Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #4 Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 2-328996-1

  • Zoro # G300927486


product price: $0.60
/ea
Sold in multiples of 109 for $65.40

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
#4
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-328996-1
Zoro #
G300927486
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#4
Overall Length
0.703 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
170 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Sheared Terminal
Seam
Long, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.115 to 0.17 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.