Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 14 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 34974

  • Zoro # G100926702


product price: $0.84
/ea
Sold in multiples of 100 for $84.00

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
M6
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34974
Zoro #
G100926702
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
M6
Overall Length
1.12 in
Barrel Inside Dia.
0.235 to 0.238 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Features
Heavy Duty
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
3.81 to 5.8 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.