Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 26 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 54312-1

  • Zoro # G600927155


product price: $2.15
/ea
Sold in multiples of 41 for $88.15

Key Features

Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54312-1
Zoro #
G600927155
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
26 AWG
Stud Size
#10
Overall Length
0.863 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
221 Degrees F
Seam
Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Dia
0.05 to 0.105 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.