Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, 10 AWG, 300 V, Nylon Insulated, Yellow

  • Mfr # 52077-2

  • Zoro # G300927042


product price: $3.15
/ea
Sold in multiples of 65 for $204.75

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Stud Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52077-2
Zoro #
G300927042
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Stud Size
1/2 in
Overall Length
1.49 in
Barrel Inside Dia.
0.235 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.119 to 0.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.