Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #6 Stud Size, 20 AWG, 300 V, Nylon Insulated, Red

  • Mfr # 51863-3

  • Zoro # G100926818


product price: $0.61
/ea
Sold in multiples of 1000 for $610.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Maximum Wire Size
20 AWG
Insulation Type
Nylon
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51863-3
Zoro #
G100926818
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
20 AWG
Stud Size
#6
Overall Length
0.782 in
Barrel Inside Dia.
0.28 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.046 to 0.11 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.