Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #8 Stud Size, 16 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 32056

  • Zoro # G800927566


product price: $0.50
/ea
Sold in multiples of 161 for $80.50

Key Features

Insulation Color
Blue
Maximum Wire Size
16 AWG
Insulation Type
Nylon
Stud Size
#8
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32056
Zoro #
G800927566
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG
Stud Size
#8
Overall Length
0.908 in

Details

Item
Fork Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.105 to 0.15 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.