Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 0.4 mm², 300 V, Nylon Insulated, Yellow

  • Mfr # 52924

  • Zoro # G200926879


product price: $0.88
/ea
Sold in multiples of 300 for $264.00

Key Features

Terminal Shape
Fork
Insulation Color
Yellow
Maximum Wire Size
0.4 mm²
Minimum Wire Size
0.12 mm²
Insulation Coverage
Partially Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52924
Zoro #
G200926879
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.4 mm²
Minimum Wire Size
0.12 mm²
Stud Size
#6
Overall Length
0.679 in
Barrel Inside Dia.
0.84 to 0.86 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Yellow
Insulation Coverage
Partially Insulated
Insulation Type
Nylon
Maximum Voltage
300 V
Seam
Standard, Closed Barrel
Wire Type
Regular Wire
Features
Wire Insulation Support
Contact Plating Material
Phosphor Bronze, Tin
Insulation Dia
0.05 to 0.082 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.