Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 0.2047 in Stud Size, 2 mm², 600 V, Vinyl Insulated, Blue

  • Mfr # 130102

  • Zoro # G500927354


product price: $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130102
Zoro #
G500927354
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 mm²
Minimum Wire Size
1.25 mm²
Stud Size
0.2047 in
Overall Length
0.88 in
Barrel Inside Dia.
0.195 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper
Terminal Orientation
Straight
Insulation Dia
0.19 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.