Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/2 in Stud Size, 60 mm², 600 V, Vinyl Insulated, Blue

  • Mfr # 52289

  • Zoro # G500926838


product price: $10.35
/ea
Sold in multiples of 20 for $207.00

Key Features

Terminal Shape
Ring
Insulation Color
Blue
Maximum Wire Size
60 mm²
Minimum Wire Size
41 mm²
Insulation Coverage
Partially Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52289
Zoro #
G500926838
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
60 mm²
Minimum Wire Size
41 mm²
Stud Size
1/2 in
Overall Length
2.478 in
Barrel Inside Dia.
0.684 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Blue
Insulation Coverage
Partially Insulated
Insulation Type
Vinyl
Maximum Voltage
600 V
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Terminal Orientation
Straight
Insulation Dia
0.684 in
Contact Plating Material
Copper, Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.