Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 4 AWG, 600 V, Vinyl Insulated, Yellow

  • Mfr # 52266-1

  • Zoro # G300927196


product price: $3.19
/ea
Sold in multiples of 1000 for $3,190.00

Key Features

Insulation Color
Yellow
Maximum Wire Size
4 AWG
Insulation Type
Vinyl
Stud Size
3/8 in
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52266-1
Zoro #
G300927196
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
3/8 in
Overall Length
2.014 in
Barrel Inside Dia.
0.515 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
90 Degrees C
Features
Wire Insulation Support
Wire Type
Stranded, Regular Wire
Seam
Standard, Closed Barrel
Contact Plating Material
Tin, Copper
Insulation Dia
0.515 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.