Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 6 AWG, 600 V, PVC Insulated, Blue

  • Mfr # 52042-4

  • Zoro # G900927381


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Insulation Color
Blue
Maximum Wire Size
6 AWG
Insulation Type
PVC
Stud Size
#10
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52042-4
Zoro #
G900927381
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
#10
Barrel Inside Dia.
0.436 in
Overall Length
1.844 in

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Insulation Dia
0.436 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.