Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 8 AWG, 600 V, Vinyl Insulated, Red

  • Mfr # 52041-9

  • Zoro # G400927423


product price: $2.15
/ea
Sold in multiples of 500 for $1,075.00

Key Features

Insulation Color
Red
Insulation Type
Vinyl
Stud Size
M6
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52041-9
Zoro #
G400927423
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Stud Size
M6
Barrel Inside Dia.
0.33 in
Overall Length
1.6 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Features
Wire Insulation Support
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
0.33 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.