Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 35 mm², 600 V, PVF2 Insulated, Bare

  • Mfr # 53953-1

  • Zoro # G300927141


product price: $4.25
/ea
Sold in multiples of 15 for $63.75

Key Features

Insulation Color
Bare
Maximum Wire Size
35 mm²
Minimum Wire Size
34 mm²
Insulation Type
PVF2
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53953-1
Zoro #
G300927141
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
35 mm²
Minimum Wire Size
34 mm²
Stud Size
3/8 in
Overall Length
2.089 in
Barrel Inside Dia.
0.56 in

Details

Item
Ring Terminal
Insulation Color
Bare
Insulation Type
PVF2
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Seam
Closed Barrel
Wire Type
Stranded
Features
Wire Insulation Support
Contact Plating Material
Tin-Lead
Terminal Orientation
Straight
Insulation Dia
0.56 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.