Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #8 Stud Size, 5.26 mm², PEEK Insulated, Black

  • Mfr # 1577646-1

  • Zoro # G500927125


product price: $6.69
/ea
Sold in multiples of 13 for $86.97

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
PEEK
Stud Size
#8
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1577646-1
Zoro #
G500927125
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
5.26 mm²
Stud Size
#8
Barrel Inside Dia.
0.102 to 0.214 in
Overall Length
1.119 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Black
Insulation Type
PEEK
Features
Wire Insulation Support
Seam
Standard, Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Nickel, Copper
Insulation Dia
0.102 to 0.214 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.