Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 96.3 mm², Bare Insulated

  • Mfr # 327887

  • Zoro # G300927332


product price: $50.99
/ea
Sold in multiples of 3 for $152.97

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
96.3 mm²
Minimum Wire Size
76.3 mm²
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327887
Zoro #
G300927332
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
96.3 mm²
Minimum Wire Size
76.3 mm²
Stud Size
3/8 in
Overall Length
2.0012 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
170 Degrees C
Features
Inspection Slot
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.