Shop TE CONNECTIVITY
See all product information
TERMINAL SOLIS R 4/0 1/2
Mfr # 321880
Zoro # G100926634
product price:Â $10.99
/ea
Sold in multiples of 8 for $87.92
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/2 in
Overall Length
55.32 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
321880
Zoro #
G100926634
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/2 in
Overall Length
55.32 mm
Barrel Inside Dia.
16.13 mm
Minimum Wire Size
4/0 AWG
Maximum Wire Size
4/0 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Seam
Closed Barrel
Wire Type
Regular Wire
Terminal Orientation
Straight
Contact Plating Material
Tin, Copper
Standards
UL & CSA Listed
Contact Material
Copper
Minimum Operating Temperature
0 Degrees C
Insulation Color
Bare
Maximum Operating Temperature
170 Degrees C
Termination Style
Crimp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.