Shop JANDORF
See all product information
Create Account
22-18 Ga. Uninsulated Wire Terminal Ring Silver 5 pk
Mfr # 60971
Zoro # G3852559
product price:
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Insulation Type
Bare
Insulation Coverage
None
Insulation Color
Bare
Stud Size
3/8 in
Minimum Wire Size
22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60971
- Zoro #
- G3852559
- UPC #
- 740265609715
- Country of Origin
- China
- Item
- Ring Terminal
- Insulation Type
- Bare
- Insulation Coverage
- None
- Insulation Color
- Bare
- Terminal Shape
- Standard Ring Tongue
Description
The ring tongue is a traditional style terminal with the safest and most fail-safe connection since it cannot be removed without first taking off the mounting screw. Uninsulated terminals are the most cost-effective type of terminal and are ideal for use when specialized features are not required.
- • Ring Terminal
- • Uninsulated
- • 22-18 ga. wire size
- • 3/8 inch stud size
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.