
TERMINAL SOLIS R 4/0 1/4
Mfr # 2-36932-2
Zoro # G800927306
product price:Â $23.39
/ea
Sold in multiples of 4 for $93.56
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Stud Size
1/4 in
Maximum Operating Temperature
338 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-36932-2
Zoro #
G800927306
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1/4 in
Barrel Inside Dia.
0.635 in
Overall Length
2.21 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
4/0 AWG
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Contact Plating Material
Tin, Copper
Terminal Orientation
Offset, Straight
Insulation Color
Bare
Standards
UL & CSA Listed
Termination Style
Crimp
Minimum Operating Temperature
0 Degrees F
Contact Material
Copper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.