Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 60.6 mm², Nylon Insulated, Blue

  • Mfr # 324113

  • Zoro # G900926858


product price: $12.55
/ea
Sold in multiples of 15 for $188.25

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
42.4 mm²
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324113
Zoro #
G900926858
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
60.6 mm²
Minimum Wire Size
42.4 mm²
Stud Size
5/16 in
Barrel Inside Dia.
0.58 in
Overall Length
2.426 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Stranded, Regular Wire
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.58 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.