Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M6 Stud Size, 4 AWG, Nylon Insulated, Yellow

  • Mfr # 324050

  • Zoro # G800926620


product price: $5.25
/ea
Sold in multiples of 20 for $105.00

Key Features

Insulation Color
Yellow
Insulation Type
Nylon
Stud Size
M6
Maximum Operating Temperature
105 Degrees C
Overall Length
1.8118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324050
Zoro #
G800926620
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Stud Size
M6
Overall Length
1.8118 in
Barrel Inside Dia.
0.382 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Insulation Dia
0.382 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.