Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 3/8 in Stud Size, 26.7 mm², Nylon Insulated, Yellow

  • Mfr # 324052

  • Zoro # G000926673


product price: $5.29
/ea
Sold in multiples of 14 for $74.06

Key Features

Insulation Color
Yellow
Minimum Wire Size
16.8 mm²
Insulation Type
Nylon
Stud Size
3/8 in
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324052
Zoro #
G000926673
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
26.7 mm²
Minimum Wire Size
16.8 mm²
Stud Size
3/8 in
Barrel Inside Dia.
0.382 in
Overall Length
1.878 in

Details

Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
0.382 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.