Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 16.8 mm², Nylon Insulated, Blue

  • Mfr # 324046

  • Zoro # G900926667


product price: $3.55
/ea
Sold in multiples of 30 for $106.50

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Minimum Wire Size
10.5 mm²
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324046
Zoro #
G900926667
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16.8 mm²
Minimum Wire Size
10.5 mm²
Stud Size
#10
Barrel Inside Dia.
0.314 in
Overall Length
1.5752 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Nylon
Maximum Operating Temperature
105 Degrees C
Wire Type
Stranded, Regular Wire
Features
Wire Insulation Support
Seam
Closed Barrel
Insulation Dia
0.314 in
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.