Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 1/0 AWG, Bare Insulated

  • Mfr # 36916

  • Zoro # G100926764


product price: $3.49
/ea
Sold in multiples of 24 for $83.76

Key Features

Terminal Shape
Standard Ring Tongue
Maximum Wire Size
1/0 AWG
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36916
Zoro #
G100926764
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
1/0 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.444 in
Overall Length
1.96 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Operating Temperature
338 Degrees F
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Terminal Orientation
Offset, Straight
Contact Plating Material
Tin, Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.