
TEST PROBE ASSEMBLY REC PA66 NATURAL
Mfr # 350180
Zoro # G301052712
product price: $6.69
/eaSold in multiples of 11 for $73.59
Key Features
Contact Base Material
Brass
Height above PC Board
.215 in
Test Probe Hole Location
Side Entry
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350180
Zoro #
G301052712
UPC #
-
Country of Origin
United States
Dimensions
Height above PC Board
.215 in
Details
Contact Base Material
Brass
Test Probe Hole Location
Side Entry
Contact Mating Area Plating Material
Gold
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Number of Positions
1
Contact Current Rating (Max)
4.75 A
Operating Temperature Range
-67 to 185 °F
Connector Mounting Type
Board Mount
Connector System
Cable-to-Board
Funnel Entry
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.