Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tin Man Recept Assy 4 pair10 Column

  • Mfr # 1934224-1

  • Zoro # G201064600


product price: $22.99
/ea
Sold in multiples of 25 for $574.75

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
21.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934224-1
Zoro #
G201064600
UPC #
-
Country of Origin
China

Dimensions

Width
21.61 mm
Height
20.2 mm
Length
19.15 mm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
For Use With
Header Assembly
Hole Center to Center
1.9 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Current Rating
0.5 A
Terminal Finish
Matte Tin Plated
Connector Type
Receptacle
Number of Rows
12
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Contacts
120
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.