TinMan Receptacle Assy 6 Pair 16 Column

  • Mfr # 1934912-1

  • Zoro # G301067891


product price:  $66.55
/ea
Sold in multiples of 15 for $998.25

Key Features

Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Width
36.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1934912-1
Zoro #
G301067891
UPC #
-
Country of Origin
United States

Dimensions

Width
36.01 mm
Height
28.6 mm
Length
30.55 mm
Hole Dia.
0.47 mm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Material
Liquid Crystal Polymer
Color
Black
Flammability Rating
UL 94 V-0
Number of Rows
18
Terminal Finish
Matte Tin Plated
Connector Type
Receptacle
Hole Center to Center
1.9 mm
Number of Contacts
288
Contact Finish
Gold Plated
Current Rating
0.5 A
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Press-Fit
Contact Type
Socket
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.